Ball bearing Thrust Double thrust
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x100x100 mm |
---|---|
Logistic Weight | 2710 g |
Inner diameter | 35 mm |
Outer diameter | 100 mm |
Width | 72 mm |
Series | 524 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 240000 N |
Basic dynamic load, axial - Ca | 124000 N |
Usually arrives within 14 working days