Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK O-12 THRUST BEARING
Thrust ball bearing NSK O-12
Thrust ball bearing NSK
References
nsk:
O-12
rubix:
230A1364
manufacturer :
O-12 5
Product details
Technical specifications
Product details : NSK O-12 THRUST BEARING
Technical specifications
Attributes
Logistic Weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.43
excl. VAT
/
Each
£
52.12
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
Thrust ball bearing SNR 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust ball bearing SKF 51140 M, Inner diameter: 200 mm | Outer diameter: 250 mm | Width: 37 mm
Thrust ball bearing FAG 53206, Inner diameter: 30 mm | Outer diameter: 52 mm | Width: 17.8 mm
Thrust ball bearing FAG 51236-MP, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 56 mm
Thrust ball bearing FAG 52230-MP, Inner diameter: 130 mm | Outer diameter: 215 mm | Width: 89 mm
Thrust ball bearing NTN 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Thrust ball bearing FAG 51226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing FAG 54307, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 44.5 mm
Thrust ball bearing NSK 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing FAG 51113, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 18 mm
Thrust ball bearing NSK 51411, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 48 mm
Thrust ball bearing SKF 52207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 34 mm
Thrust ball bearing SKF 51334 M, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 87 mm
Thrust ball bearing SKF 51122, Inner diameter: 110 mm | Outer diameter: 145 mm | Width: 25 mm
Thrust ball bearing SKF 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm