Thrust ball bearing FAG 53208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 20.3 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53208
Rubix:229A0054
Manufacturer :0167158020000
EAN:4012801016742

Product details : FAG 53208 THRUST BALL BEARING 167158020000
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,3x68x68 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 20.3 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Weight | 0.27 kg |
| Reference speed | 6900 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 44000 N |
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
- Delivery usually within ( 7 ) days
