Thrust Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 225 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x225x225 mm |
---|---|
Logistic Weight | 3100,6 g |
Inner diameter | 180 mm |
Outer diameter | 225 mm |
Width | 34 mm |
Series | 511 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 570000 N |
Basic dynamic load, axial - Ca | 135000 N |
In stock: Next day delivery