Thrust ball bearing SNR 51108, Inner diameter: 40 mm | Outer diameter: 60 mm | Width: 13 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51108
Rubix:182A9305
EAN:3413520103156

Product details : SNR 51108 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x13 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 13 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.11 kg |
| Thickness | 13 mm |
| Reference speed | 5000 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 26900 N |
Show UNSPSC/ECL@SS
£ 10.94 excl. VAT
/ Each
£ 13.13 incl. VAT
- Delivery usually within ( 3 ) days
