References
Dewalt:DWST1-71228
Rubix:2584109
EAN:3253561712289





Product details : DEWALT DWST1-71228 TSTAK TOTE
Strengths
•Stacks with all TSTAKTM modules, trolley and cart
Large Interior for bulk storage
Folded ergonomic carry handle
Vertical storage
Name plate
Large Interior for bulk storage
Folded ergonomic carry handle
Vertical storage
Name plate
Technical specifications
Attributes
| Height | 275 mm |
|---|---|
| Length | 440 mm |
| Width | 320 mm |
| Type | toolbox |
| Colour | yellow |
| Permissible load | 50 kg |
Show UNSPSC/ECL@SS
£ 26.21 excl. VAT
/ Each
£ 31.45 incl. VAT
- Delivery usually within ( 7 ) days