ARMORGARD TUFFBANK SITE BOX TB3
Tuffbank Construction Site Safe
See technical informationSee documentsReferences
Armorgard:TB3
Rubix:2518680
EAN:5060452080086




Documents
Product details : ARMORGARD TUFFBANK SITE BOX TB3
We are offering a new version of our TuffBank construction site storage solution, the industry standard for its durability, security, and value. Now equipped with hardened steel plates and anti-theft devices, the TuffBank box is virtually tamper-proof. It comes with a host of new standard features, such as the SlamStop system to ensure your safety, and options like the PowerShelf to charge your tools inside the cabinet, safe from theft. TuffBank is available in 8 sizes to suit every need.
ARMORGARD TUFFBANK SITE BOX TB3
A new and improved version of our best-selling tool and equipment storage solution.
A new and improved version of our best-selling tool and equipment storage solution.
Strengths
Meets current testing standards required by the British police
Equipped with unique features for optimal security
Available with a wide range of options
Equipped with unique features for optimal security
Available with a wide range of options
Technical specifications
Attributes
| Material | steel |
|---|---|
| Height | 930 mm |
| Length | 1150 mm |
| Width | 615 mm |
Show UNSPSC/ECL@SS
£ 1,167.27 excl. VAT
/ Each
£ 1,400.72 incl. VAT
- Usually arrives within 14 working days
