References
Facom:BS.T14PB
Rubix:2015108
EAN:3148518294416







Technical specifications
| Material | polyester, polypropylene, aluminum |
|---|---|
| Height | 340 mm |
| Length | 420 mm |
Product details : FACOM BS.T14PB SOFT STORAGE BAG 14 INCH
Boîte à outils textile - Mini PROBAG
- Textile toolbox, compact 14'' version.
Resistance and comfort:
- Highly resistant 1200 x 1200 denier polyester fabric.
- Rigid, waterproof polypropylene holdall.
- Aluminum handle with grip.
- Shoulder strap with reinforced shoulder pad. Stainless steel shoulder strap snap hooks.
- Soft-top closure - retaining straps for top storage.
Practical storage:
- Vertical storage for immediate access to tools.
- Elastic tool-holding strap.
- Dedicated side rack for screwdrivers and pin drivers.
- Numerous side pockets.
- Useful storage volume: 34 liters.
- Stowage payload: 11 kg.
- Dimensions (L x W x H): 42 x 24 x 34 cm.
Weight: 2.237 kg.
- Textile toolbox, compact 14'' version.
Resistance and comfort:
- Highly resistant 1200 x 1200 denier polyester fabric.
- Rigid, waterproof polypropylene holdall.
- Aluminum handle with grip.
- Shoulder strap with reinforced shoulder pad. Stainless steel shoulder strap snap hooks.
- Soft-top closure - retaining straps for top storage.
Practical storage:
- Vertical storage for immediate access to tools.
- Elastic tool-holding strap.
- Dedicated side rack for screwdrivers and pin drivers.
- Numerous side pockets.
- Useful storage volume: 34 liters.
- Stowage payload: 11 kg.
- Dimensions (L x W x H): 42 x 24 x 34 cm.
Weight: 2.237 kg.
Technical specifications
Attributes
| Material | polyester, polypropylene, aluminum |
|---|---|
| Height | 340 mm |
| Length | 420 mm |
| Width | 240 mm |
| Weight | 2.237 kg |
| Type | textile tool boxes |
| Colour | red |
| Permissible load | 11 kg |
Show UNSPSC/ECL@SS
£ 72.47 excl. VAT
/ Each
£ 86.96 incl. VAT
- In stock: Next day delivery