References
Milwaukee:4932472130
Rubix:256A1771
Manufacturer :4932472130
EAN:4058546325268





Product details : MILWAUKEE 4932472130 PACKOUT 3 DRAWERS - 1PC
PACKOUT™ Drawer Tool Box allows for easy access to your tools, even when placed at the bottom of the PACKOUT™ stack. Steel ball bearing slides support up to 11 kg of weight per drawer. Locking security bar prevents an unwanted opening of drawers during transit and allows to shut the drawers with a padlock. Each box comes with a set of Quick-Adjust Dividers that let users fully customise the layout of the drawers for better organisation. Metal reinforced corners. Constructed with impact resistant polymers for jobsite durability. Part of the PACKOUT™ modular storage system.
Technical specifications
Attributes
| Material | polymer |
|---|---|
| Height | 414 mm |
| Length | 363 mm |
| Width | 564 mm |
| Colour | black |
| Permissible load | 22 kg |
Show UNSPSC/ECL@SS
£ 183.33 excl. VAT
/ Each
£ 220.00 incl. VAT
- Delivery usually within ( 10 ) days
