References
Wera:05004352001
Rubix:80981811
Manufacturer :05004352001
EAN:4013288187369

Technical specifications
| Material | fabric-lined plastic (panels) |
|---|---|
| Height | 130 mm |
| Length | 325 mm |
Documents
Product details : WERA 004352 WERA 2GO 3 TOOL BOX
The Compact Wera 2go tool box can be filled with tools and spare parts and can be docked with the Wera 2go 1, 2 and 5 articles.
Strengths
•Suitable for docking with the Wera 2go system
Permanently dimensionally stable thanks to the fabric-lined plastic panels
High resistance against cuts and stabs High protection for transported tools against damage and moisture
Can be individually equipped
Permanently dimensionally stable thanks to the fabric-lined plastic panels
High resistance against cuts and stabs High protection for transported tools against damage and moisture
Can be individually equipped
Applications
Mobile
Technical specifications
Attributes
| Material | fabric-lined plastic (panels) |
|---|---|
| Height | 130 mm |
| Length | 325 mm |
| Width | 80 mm |
| Weight | 0.77 kg |
| Type | tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 33.97 excl. VAT
/ Each
£ 40.76 incl. VAT
- Delivery usually within ( 5 ) days









