References
Dewalt:DWST83295-1
Rubix:234A9884
EAN:3253561832956



Product details : DEWALT DWST83295-1 DS450 MOBILE BOX
The DeWalt TOUGHSYSTEM 2.0 stackable storage system is here with improved feature such as visible IP65 water seals, easy to close metal wire front latches, auto lock, and a 20% increase in internal volume. The new TOUGHSYSTEM 2.0 is compatible with the older TOUGHSYSTEM models so you can easily expand on your current TOUGHSYSTEM setup without replacing.
Strengths
- NEW DETATCHABLE HANDLE - For More Convenient Storage Of The Box & Allows For Use In Pick Up Trucks
- NEW 8" PU DURABLE WHEELS
- A high performance seal in the lid ensures they are dust tight and water jet resistant (IP65) to withstand the most severe weather
- NEW EASYCLOSE METAL WIRE FRONT LATCHES - Providing Easy One Handed Operation
- NEW AUTO STACKING LATCHES - Intuitive, Easy To Use And Time Saving Latches For Connecting Modules Together
- NEW WIDER & STRONGER HANDLES - Better Ergonomics and Stronger
- NEW HALF MODULE COMPATIBILITY- Allowing Half Width Modules To Be Connected To The Box
- NEW DEWALT TRACKER READY - Internal fixing point allows DEWALT Tracker to be installed and box tracked via DEWALT Tool Connect
- NEW METAL REINFORCED PADLOCK EYE - Providing Superior Security To The Contents
- NEW NAME PANEL INSERT - Allowing Boxes To Be Labelled Up By End Users For Easy Identification Of Contents
Technical specifications
Attributes
| Material | pu (wheel) |
|---|---|
| Height | 685 mm |
| Length | 500 mm |
| Width | 554 mm |
| Type | tool box |
| Colour | black |
| Permissible load | 130 kg |
Show UNSPSC/ECL@SS
£ 124.61 excl. VAT
/ Each
£ 149.53 incl. VAT
- Delivery usually within ( 7 ) days