References
Stanley:1-95-620
Rubix:80018813
EAN:3253561956201

Technical specifications
| Material | galvanized metal plastic (body);metal (latch) |
|---|---|
| Height | 221 mm |
| Length | 661 mm |
Product details : STANLEY 1-95-620 TOOL BOX
1 long metal hinge for reinforcement and carriage of heavy loads
Ergonomic bi-material handle
Heavy duty, strong, rust proof large metal latches
Holes ready for lock to be used if needed for maximum security of your tools
Long lasting embossed logo branding
Portable tray for hand tools and small parts
Spacious metal body in 3 most needed sizes
V groove on top lid for any on site sawing and adjusting needs
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 290x660x220 mm |
|---|---|
| Material | galvanized metal plastic (body);metal (latch) |
| Height | 221 mm |
| Length | 661 mm |
| Width | 284 mm |
| Type | tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 42.19 excl. VAT
/ Each
£ 50.63 incl. VAT
- Delivery usually within ( 7 ) days