References
Stahlwille:81091004
Rubix:209A0266
EAN:4018754180554



Product details : STAHLWILLE 81091004 4 DRAWER TOOLBOX 13216N/4
Strengths
•With 4 drawers and one compartment under the lid, safety lock and sturdy textured aluminium sheeting on the lid
Wide, spring-mounted dip-coated carrying handles on the sides
High-grade, fully extendible sturdy rails
Easily removable drawers
The perforated panel can be arranged as required using spring loaded clips No 8050
Wide, spring-mounted dip-coated carrying handles on the sides
High-grade, fully extendible sturdy rails
Easily removable drawers
The perforated panel can be arranged as required using spring loaded clips No 8050
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 415x510x230 mm |
|---|---|
| Logistic Weight | 14000 g |
| Material | aluminium |
| Height | 415 mm |
| Length | 510 mm |
| Width | 230 mm |
| Weight | 14 kg |
| Type | tool case |
| Colour | red |
Show UNSPSC/ECL@SS
£ 683.40 excl. VAT
/ Each
£ 820.08 incl. VAT
- Usually arrives within 14 working days
