References
Stahlwille:96502110
Rubix:4527321
EAN:4018754180509




Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | '1/2' '' |
Product details : 730N W/FIX QR RATCHET 20-100NM
- Click-type
- The measuring element is only under load while force is being applied, no need for manual reset to zero
- Fast, accurate setting thanks to QuickSelect quick-action adjuster
- Dual stop signal
- Easy-to-read double scale with colour coding to differentiate between N·m/ft·lb and ft·lb/in·lb scales
- Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw -does not act on the trigger mechanism and cannot cause damage to it
- Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and skydrol)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x81x347 mm |
|---|---|
| Logistic Weight | 1129 g |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | '1/2' '' |
| Length | 428.5 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 470.92 excl. VAT
/ Each
£ 565.10 incl. VAT
- Usually arrives within 14 working days