Torque wrench type 83 EDS
Tightening torque, minimum | 400 N.m |
---|---|
Tightening torque, maximum | 2000 N.m |
Square drive adapter | 1 '' |
Logistic Weight | 16690 g |
---|---|
Tightening torque, minimum | 400 N.m |
Tightening torque, maximum | 2000 N.m |
Square drive adapter | 1 '' |
Length | 2040 mm |
Weight | 16.7 kg |
Fixation | 25 mm |
Type | torque wrench |
Usually arrives within 14 working days