Bend torque wrench TBN 16 mm 10-65 Nm
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 65 N.m |
Square drive adapter | 5/8 '' |
Logistic Weight | 745 g |
---|---|
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 65 N.m |
Square drive adapter | 5/8 '' |
Length | 302 mm |
Weight | 0.745 kg |
Fixation | 16 mm |
Usually arrives within 14 working days