References
Norbar Torque Tools:14005
Rubix:247850
EAN:5060207560542



Technical specifications
| Tightening torque, minimum | 500 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Length | 1570 mm |
Product details : NORBAR 14005 TW MDL 1500 ADJ 1IN NM/LBF.FT
These Wrenches were designed as an extension to our 'Professional' range of Torque Wrenches, Models 60 - 330 and so have the same high quality and accuracy.
Strengths
Non length dependent. Extension handle (weighs additional 1.7kg) can be used to reduce operator effort (handle supplied as standard with Model 800, 1000 and 1500)
Positive 'click' can be heard seen and felt.
Long scale length in N·m and lbf·ft allows error free setting.
Fine 60 tooth ratchet allows the wrench to be used in confined areas.
Positive 'click' can be heard seen and felt.
Long scale length in N·m and lbf·ft allows error free setting.
Fine 60 tooth ratchet allows the wrench to be used in confined areas.
Technical specifications
Attributes
| Tightening torque, minimum | 500 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Length | 1570 mm |
| Weight | 6.7 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 1,612.48 excl. VAT
/ Each
£ 1,934.98 incl. VAT
- Usually arrives within 14 working days