Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
OFFSET SCREWDRIVER SIZE 3
OFFSET SCREWDRIVER SIZE 3
Offset screwdriver
References
stahlwille:
73272003
rubix:
4527338
ean:
4018754044801
Technical specifications
Imprint
Flat
Imprint size
1x5,5 mm
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : OFFSET SCREWDRIVER SIZE 3
DIN 5200 • for slotted screws • centre handle covered with impact proof plastic • Chrome Vanadium • chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
18
x
128
mm
Logistic Weight
29
g
Imprint
Flat
Imprint size
1x5,5 mm
Length
125
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.80
excl. VAT
/
Each
£
11.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 138262 367BO SCREWDRIVER TORX SECURITY TX20/100 K/FORM+
STANLEY FMHT0-62620 FATMAX SCREWDRIVER FLAT 8 X 175MM
FACOM AT5.5X150 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
SANDVIK 5680 100-04 KEY 5764170
WERA 007670 334SK SCREWDRIVER SLOTTED 0.6/3.5/75 K'FORM+
WERA 032003 3335 SCREWDRIVER SLOTTED 0.8/4/100 K'FORM STAINLESS
INGERSOLL RAND AK33H 3-PC ANVIL KIT OF 3/8IN 1/2IN 3/4IN
GEDORE PH2 SCREWDRIVER 2160 PH 2
ROEBUCK POZIDRIV SCREWDRIVER PZ4 X 200MM
WERA 118068 2054 SCREWDRIVER HEX 2.0/60 K'FORM MICRO
FACOM AT4X300 PRO-TWIST SCREWDRIVER SLOTTED 4 X 300 MM
ROEBUCK PRECISION SCREWDRIVER 3.5 X 80MM
WERA 118185 2067 SCREWDRIVER HF TX9/60 K'FORM MICRO
BRITOOL EXPERT SCREWDRIVER FLARED 65X150