References
Gedore:1090
Rubix:120A3035
Manufacturer :6601590
EAN:4010886660157





Product details : GEDORE 90PC ELECTRICIAN KIT 1090
The perfect set for an electrician, but also, for example, for a janitor. Practice-oriented compiled assortment, for use on location. Stored in a stable, impact resistant plastic case. Features an aluminium frame with integrated recessed locks. The case is also equipped with three solid metal hinges, two metal lid holders and a comfortable handle. GEDORE vanadium steel tools, chrome-plated. Dimensions: B 480 x D 180 x H 370 mm.
Technical specifications
Attributes
| Logistic Weight | 13155 g |
|---|---|
| Material | plastic |
| Height | 180 mm |
| Width | 370 mm |
| Length | 480 mm |
Show UNSPSC/ECL@SS
£ 983.97 excl. VAT
/ Each
£ 1,180.76 incl. VAT
- Delivery usually within ( 8 ) days
