Track roller
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x35x35 mm |
---|---|
Logistic Weight | 63 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR50..-2RS/2RSR |
Basic static load, radial - C0r | 4400 N |
Basic dynamic load, radial - Cr | 6500 N |
Usually arrives within 14 working days