Stud type track roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 65.5 mm |
Width | 18 mm |
Logistic Weight | 180 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 65.5 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | ZLE52..-2Z |
Material | Steel |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 7900 N |
Usually arrives within 14 working days