MOORE & WRIGHT AMERICAN NATIONAL SCREW PITCH GAUGES 799


Traditional Screw Pitch Gauge

References
moore & wright:799
rubix:030764
brand logo
brand logo
Technical specifications
Range4 in;4-1/2 in;5 in;5-1/2 in;6 in;7 in;8 in;9 in;10 in;11 in;11-1/2 in;12 in;13 in;14 in;15 in;16 in;18 in;20 in;22 in;24 in;26 in;27 in;28 in;30 in;32 in;34 in;36 in;38 in;40 in;42 in
Number of elements30

Product details : MOORE & WRIGHT AMERICAN NATIONAL SCREW PITCH GAUGES 799


Strengths

•Accurately milled steel blades
•Designed to check both internal and external thread forms
•Marked with nominal size on each blade
•All blades fixed in a steel sleeve
•Screw cutting gauge included

Technical specifications


Attributes
Range4 in;4-1/2 in;5 in;5-1/2 in;6 in;7 in;8 in;9 in;10 in;11 in;11-1/2 in;12 in;13 in;14 in;15 in;16 in;18 in;20 in;22 in;24 in;26 in;27 in;28 in;30 in;32 in;34 in;36 in;38 in;40 in;42 in
Number of elements30
Show UNSPSC/ECL@SS
£ 39.53 excl. VAT
/ Each
£ 47.44 incl. VAT
  • Usually arrives within 14 working days