Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Micrometers for thread measurement
Micrometer for thread measurement
CUTLINE 891986 THREAD GAUGE COMPOSITION UNC : 4-64
CUTLINE 891986 THREAD GAUGE COMPOSITION UNC : 4-64
Screw Pitch Gauges - UNC
References
giss cutline:
891986
rubix:
246A2575
ean:
3660338445927
Technical specifications
Measuring range, minimum
4
mm
Measuring range, maximum
64
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891986 THREAD GAUGE COMPOSITION UNC : 4-64
THREAD GAUGE COMPOSITION UNC : 4-64
Strengths
Hardened and polished steel for increased durability
Applications
Screw Pitch Gauges
UNC
Enclosed in a steel case for easy storage and portability
Used for internal and external thread form measurements
Technical specifications
Attributes
Measuring range, minimum
4
mm
Measuring range, maximum
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MITUTOYO 326-251-30 DIGITAL SCREW THREAD MICROMETER IP65
MITUTOYO 126-126 SCREW THREAD MICROMETER
BOWERS TGUDEMO UNIVERSAL GAUGE SET 0-3000MM
CUTLINE 891983 THREAD GAUGE COMPOSITION METRIC : 0.25-6
MITUTOYO 126-125 SCREW THREAD MICROMETER
CUTLINE 891985 THREAD GAUGE COMPOSITION GAZ : 8-28
MITUTOYO 124-179 GEAR TOOTH MICROMETER
CUTLINE 891984 THREAD GAUGE METRIC 0.25-6 / WHITWORTH 4-62
MITUTOYO 326-353-30 DIGITAL SCREW THREAD MICROMETER IP65
MITUTOYO 326-352-30 DIGITAL SCREW THREAD MICROMETER IP65
MOORE & WRIGHT WHITWORTH SCREW PITCH GAUGES 800
MOORE & WRIGHT WIRE GAUGE 1052
EVOLUTION PILOT SHORT 368-01-25
MITUTOYO 326-251-30 DIGITAL SCREW THREAD MICROMETER IP65
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 24 INCH / 600MM