Tubular Inside Micrometer
Measuring range, minimum | 50 mm |
---|---|
Measuring range, maximum | 500 mm |
Measuring range, minimum | 50 mm |
---|---|
Measuring range, maximum | 500 mm |
Box | yes |
Graduation | 0.01 mm |
Extension(s) | 12.5 mm |
Drum diameter | 15 mm |
Usually arrives within 14 working days