MITUTOYO 137-209 TUBULAR INSIDE MICROMETER CARBIDE TIPPED


Tubular Inside Micrometer

References
mitutoyo:137-209
rubix:80041940
brand logo
brand logo
Technical specifications
Measuring range, minimum50 mm
Measuring range, maximum1000 mm
See all Specifications

Product details : MITUTOYO 137-209 TUBULAR INSIDE MICROMETER CARBIDE TIPPED


Strengths

•Wide range of ID measurements by combining extension rods (pipes) and anvils with the micrometer head
•Carbide-tipped measuring faces are available. (series 137)
•The 139 and 140 series use highly-durable/ large-diameter extension pipes
•Series 137 supplied in fitted plastic case except 1550mm/60in come in wooden case

Technical specifications


Attributes
Measuring range, minimum50 mm
Measuring range, maximum1000 mm
Extension(s)12.5 mm
Show UNSPSC/ECL@SS
£ 561.53 excl. VAT
/ Each
£ 673.84 incl. VAT
  • Usually arrives within 14 working days