MITUTOYO 137-202 TUBULAR INSIDE MICROMETER HARDENED FACE


Tubular Inside Micrometer

References
mitutoyo:137-202
rubix:80059186
ean:4946368438337
brand logo
brand logo
Technical specifications
Measuring range, minimum50 mm
Measuring range, maximum300 mm
See all Specifications

Product details : MITUTOYO 137-202 TUBULAR INSIDE MICROMETER HARDENED FACE


Strengths

•Wide range of ID measurements by combining extension rods (pipes) and anvils with the micrometer head
•Carbide-tipped measuring faces are available. (series 137)
•The 139 and 140 series use highly-durable/ large-diameter extension pipes
•Series 137 supplied in fitted plastic case except 1550mm/60in come in wooden case

Technical specifications


Attributes
Measuring range, minimum50 mm
Measuring range, maximum300 mm
Graduation0.01 mm
Show UNSPSC/ECL@SS
£ 278.94 excl. VAT
/ Each
£ 334.73 incl. VAT
  • Usually arrives within 14 working days