MITUTOYO 139-176 TUBULAR INSIDE MICROMETER WITH EXTENSION
Tubular Inside Micrometer with Extensions
See technical informationSee documentsReferences
Mitutoyo:139-176
Rubix:80025352
EAN:4946368018607

Technical specifications
| Measuring range, minimum | 100 mm |
|---|---|
| Measuring range, maximum | 1700 mm |
Documents
Product details : MITUTOYO 139-176 TUBULAR INSIDE MICROMETER WITH EXTENSION
This is an extension pipe type inside micrometer that offers you the following benefits:
Interchangeable extensions in a hollow pipe design.
Carbide measuring faces are available.
Technical specifications
Attributes
| Measuring range, minimum | 100 mm |
|---|---|
| Measuring range, maximum | 1700 mm |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 845.95 excl. VAT
/ Each
£ 1,015.14 incl. VAT
- Usually arrives within 14 working days