Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Internal measuring instruments
Internal 2-key micrometers
Mechanical/digital internal 2-key micrometer and accessories
MITUTOYO 133-147 TUBULAR INSIDE MICROMETER
MITUTOYO 133-147 TUBULAR INSIDE MICROMETER
Tubular Inside Micrometer
References
mitutoyo:
133-147
rubix:
80087012
ean:
4946368017044
Technical specifications
Measuring range, minimum
150
mm
Measuring range, maximum
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 133-147 TUBULAR INSIDE MICROMETER
Technical specifications
Attributes
Measuring range, minimum
150
mm
Measuring range, maximum
175
mm
Box
Yes
Graduation
0.01
mm
Drum diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.81
excl. VAT
/
Each
£
143.77
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MITUTOYO 141-102 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 139-179 TUBULAR INSIDE MICROMETER WITH EXTENSION
MITUTOYO 133-145 TUBULAR INSIDE MICROMETER
MITUTOYO 139-177 TUBULAR INSIDE MICROMETER WITH EXTENSION
MITUTOYO 368-004 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 137-214 TUBULAR INSIDE MICROMETER HARDENED FACE
MITUTOYO 133-144 TUBULAR INSIDE MICROMETER
MOORE & WRIGHT 903 INTERNAL MICROMETER 50-310MM
MITUTOYO 141-233 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 139-204 TUBULAR INSIDE MICROMETER WITH EXTENSION
MITUTOYO 137-201 TUBULAR INSIDE MICROMETER HARDENED FACE
MITUTOYO 137-208 TUBULAR INSIDE MICROMETER CARBIDE TIPPED
MITUTOYO 139-176 TUBULAR INSIDE MICROMETER WITH EXTENSION
MITUTOYO 141-206 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 139-182 TUBULAR INSIDE MICROMETER WITH EXTENSION