MITUTOYO 137-212 TUBULAR INSIDE MICROMETER HARDENED FACE
Tubular Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:137-212
Rubix:260A0840
EAN:4946368438399

Technical specifications
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
Documents
Product details : MITUTOYO 137-212 TUBULAR INSIDE MICROMETER HARDENED FACE
Strengths
•Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range
Carbide measuring faces
Carbide measuring faces
Technical specifications
Attributes
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Box | yes |
| Graduation | 12.7 mm |
Show UNSPSC/ECL@SS
£ 290.83 excl. VAT
/ Each
£ 349.00 incl. VAT
- Usually arrives within 14 working days