MITUTOYO 145-185 CALIPER JAW INSIDE MICROMETER
Caliper Jaw Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:145-185
Rubix:80112662
EAN:4946368019871

Technical specifications
| Measuring range, minimum | 5 mm |
|---|---|
| Measuring range, maximum | 30 mm |
Documents
Product details : MITUTOYO 145-185 CALIPER JAW INSIDE MICROMETER
Strengths
•Carbide measuring faces
A setting standard (optional) is needed to accurately set the micrometer to the reference point
A setting standard (optional) is needed to accurately set the micrometer to the reference point
Technical specifications
Attributes
| Measuring range, minimum | 5 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 275.27 excl. VAT
/ Each
£ 330.32 incl. VAT
- Usually arrives within 14 working days