MITUTOYO 139-179 TUBULAR INSIDE MICROMETER WITH EXTENSION


Tubular Inside Micrometer

References
mitutoyo:139-179
rubix:80007885
ean:4946368018638

Product details : MITUTOYO 139-179 TUBULAR INSIDE MICROMETER WITH EXTENSION


A Mitutoyo inside micrometer covering a range of measurement by using a set of interchangeable extension tubes that can be used singly or in combination. The micrometer head is satin-chrome finished.

Strengths

•Wide range of ID measurements by combining extension pipes and anvils with the micrometer head

Technical specifications


Attributes
BoxYes
Extension(s)16 in
Show UNSPSC/ECL@SS
£ 601.77 excl. VAT
/ Each
£ 722.12 incl. VAT
  • Usually arrives within 14 working days