Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Internal measuring instruments
Internal 2-key micrometers
Mechanical/digital internal 2-key micrometer and accessories
MITUTOYO 141-101 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 141-101 INSIDE MICROMETER INTERCHANGEABLE RODS
Series 141 Internal Micrometer
References
mitutoyo:
141-101
rubix:
233340
ean:
4946368019048
Technical specifications
Measuring range, minimum
25
mm
Measuring range, maximum
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 141-101 INSIDE MICROMETER INTERCHANGEABLE RODS
Interchangeable measuring rods enable inside measurement to 1,000mm/40in. A low cost, lightweight instrument.
Technical specifications
Attributes
Measuring range, minimum
25
mm
Measuring range, maximum
50
mm
Graduation
0.01
mm
Extension(s)
Collar 6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.70
excl. VAT
/
Each
£
158.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 368-004 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 133-148 TUBULAR INSIDE MICROMETER
MITUTOYO INT MICROMETER SET 137-215 2 - 60
MITUTOYO 137-201 TUBULAR INSIDE MICROMETER HARDENED FACE
MITUTOYO 141-233 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO INTERNAL MICROMETER 137-204 50-1000
MITUTOYO 141-118 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 141-205 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 133-144 TUBULAR INSIDE MICROMETER
MITUTOYO 139-178 INSIDE MICROMETER
MITUTOYO 141-206 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 345-350-30 DIGITAL INSIDE MICROM. CALIPER TYPE
MITUTOYO 141-117 INSIDE MICROMETER INTERCHANGEABLE RODS
MITUTOYO 139-182 TUBULAR INSIDE MICROMETER WITH EXTENSION
MITUTOYO 133-145 TUBULAR INSIDE MICROMETER