MITUTOYO 139-180 TUBULAR INSIDE MICROMETER WITH EXTENSION


Tubular Inside Micrometer

References
mitutoyo:139-180
rubix:80060320
ean:4946368018645

Product details : MITUTOYO 139-180 TUBULAR INSIDE MICROMETER WITH EXTENSION


A Mitutoyo inside micrometer covering a range of measurement by using a set of interchangeable extension tubes that can be used singly or in combination. The micrometer head is satin-chrome finished.

Strengths

•Wide range of ID measurements by combining extension pipes and anvils with the micrometer head

Technical specifications


Attributes
BoxYes
Extension(s)16 in
Show UNSPSC/ECL@SS
£ 702.37 excl. VAT
/ Each
£ 842.84 incl. VAT
  • Usually arrives within 14 working days