MITUTOYO 139-181 TUBULAR INSIDE MICROMETER WITH EXTENSION
Tubular Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:139-181
Rubix:80135429
EAN:4946368018652

Technical specifications
| Measuring range, minimum | 101.6 mm |
|---|---|
| Measuring range, maximum | 1727.2 mm |
Documents
Product details : MITUTOYO 139-181 TUBULAR INSIDE MICROMETER WITH EXTENSION
A Mitutoyo inside micrometer covering a range of measurement by using a set of interchangeable extension tubes that can be used singly or in combination. The micrometer head is satin-chrome finished.
Strengths
•Wide range of ID measurements by combining extension pipes and anvils with the micrometer head
Technical specifications
Attributes
| Measuring range, minimum | 101.6 mm |
|---|---|
| Measuring range, maximum | 1727.2 mm |
| Box | yes |
| Graduation | 25.4 mm |
Show UNSPSC/ECL@SS
£ 845.95 excl. VAT
/ Each
£ 1,015.14 incl. VAT
- Usually arrives within 14 working days