Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
Hacksaw frame Junior 228
References
bahco:
228
rubix:
133A7933
ean:
7311518014995
Technical specifications
Length
270
mm
Weight
180
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
Junior hacksaw frame with zinc-plated solid steel profile fame. Wooden handle with simple blade tensioning mechanism. Complete with 150 mm (6") cutting blades, 32 teeth per inch. 228 is packed in a protective sleeve.
Technical specifications
Attributes
Logistic Weight
170
g
Length
270
mm
Weight
180
g
Type
Hacksaw
Number of elements
1
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.43
excl. VAT
/
Each
£
10.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 225-PLUS HACKSAW FRAMES
BAHCO 216-300-R ROD SAWBLADES
PROFESSIONAL COPING SAW
BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM
BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
FACOM HACKSAW 599
IRWIN HACKSAW I-75 10506437
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
BAHCO 10-24-23 ERGO BOWSAW FORCE
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
BAHCO 320 HACKSAW 300MM
SPEAR & JACKSON BOWSAW 21
MILWAUKEE 48220050 300MM HACKSAW
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM