Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
STANLEY 0-15-218 JUNIOR HACKSAW
STANLEY 0-15-218 JUNIOR HACKSAW
Saw frame Stanley
References
stanley:
0-15-218
rubix:
8619328
ean:
3253560152185
Technical specifications
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-15-218 JUNIOR HACKSAW
Technical specifications
Attributes
Length
150
mm
Number of elements
34
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.46
excl. VAT
/
Each
£
6.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE GENERAL PURPOSE SAW NO 7266XR
SPEAR & JACKSON BOWSAW 24
ECLIPSE 70-675R HACKSAW NO 70.65R
STAHLWILLE HACKSAW FRAME 72210002
ROEBUCK PREMIUM HACKSAW FRAME 12 INCH
BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
FACOM 603FPB HIGH PERFORMANCE HACKSAW PACKAGED
LENOX 10507542 HT50 HIGH TENSION HACKSAW FRAME
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
BAHCO 10-30-23 ERGO BOWSAW FORCE
ECLIPSE 70-20TR HACKSAW NO 70.20TR 12 INCH
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
BAHCO 23-24 BOWSAW BLADE RAKER TOOTHING