References
Walter Titex:A1211TIN-0.7
Rubix:80168928
Manufacturer :5058885
EAN:4031132077857

Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7.8 mm |
Documents
Product details : TITEX A1211TIN-0.7 JOBBER DRILL 5058885
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7.8 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tin |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
- Usually arrives within 14 working days