Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Heat stripper, mixer
Heat stripper
STEINEL HG 2320 E HEAT GUN 240V
STEINEL HG 2320 E HEAT GUN 240V
Heat stripper Steinel
References
steinel:
HG2320E/240V
rubix:
80377664
ean:
4007841009663
Product details
Technical specifications
Product details : STEINEL HG 2320 E HEAT GUN 240V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.17
excl. VAT
/
Each
£
248.60
incl. VAT
Sold out
Add to cart
Check our products from related categories
STEINEL 009663 PROFESSIONAL 230V PISTOL-GRIP HEAT GUN
STEINEL 012670 SEMI-PROFESSIONAL 110V PISTOL-GRIP HEAT GUN
MAKITA HG6531CK HEAT GUN 11V
DEWALT D26414-LX 2000W LCD HEAT GUN 110V DIGITAL LED PREMIUM
STEINEL 009670 PROFESSIONAL 240V INLINE GRIP HEAT GUN
DEWALT DCE530N-XJ 18V XR HEATGUN NAKED / BODY ONLY
STEINEL 009809 PROFESSIONAL 240V INLINE GRIP HEAT GUN
DEWALT D26411-GB 1800W HEAT GUN HEAVY DUTY 240V
DEWALT D26414-GB DIGITAL LED PREMIUM HEAT GUN 240V
STEINEL 012625 PROFESSIONAL 110V PISTOL-GRIP HEAT GUN
STEINEL 068233 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
STEINEL 012601 PROFESSIONAL 110V INLINE GRIP HEAT GUN
MAKITA DHG181ZJ 18V HEAT GUN LXT
STEINEL 012632 PROFESSIONAL 110V INLINE GRIP HEAT GUN
MILWAUKEE 4933459771 M18 HEATGUN BARE UNIT