STEINEL 009670 PROFESSIONAL 240V INLINE GRIP HEAT GUN


Heat stripper Steinel

References
steinel:009670
rubix:261A3266
brand logo
brand logo
Technical specifications
Power2300 W
Airflow500 l/min
Weight2343 kg
See all Specifications

Product details : STEINEL 009670 PROFESSIONAL 240V INLINE GRIP HEAT GUN


Professional 240V Inline Heat Gun with power input of 2300W.
Temperature range of 50-700degs C.
LCD display shows the temperature that can be infinitely adjusted in 10deg increments. Air Flow is 150-500 l/min.
4 Memory Settings can be used for repetitive tasks.
Comes in spacious, robust carry case.

Strengths

Easily serviced with Element and Power Cord that can be changed with very little downtime.

Technical specifications


Attributes
Power2300 W
Airflow500 l/min
Weight2343 kg
Min. Operation temperature50 °C
Max.Operation temperature700 °C
Show UNSPSC/ECL@SS
£ 555.26 excl. VAT
/ Each
£ 666.31 incl. VAT
  • Usually arrives within 14 working days