GEDORE 8210-200 JC COMBINATION PLIERS 200 MM


Combination pliers - 8210 JC

References
gedore:8210-200 JC
rubix:399A5523
manufacturer :6732180
ean:4010886673218
brand logo
brand logo
Technical specifications
Weight356 g
Length200 mm
See all Specifications

Product details : GEDORE 8210-200 JC COMBINATION PLIERS 200 MM


Combination pliers 200 mm 2C-handle Acc. to DIN ISO 5746 Reinforced type, for tough continuous operations Lay-on cutter box For flat and round material For medium-hard wire 1.6 mm Induction-hardened precision cutting edges, hardness 62 - 64 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight356 g
Weight356 g
Length200 mm
Length of noses42 mm
Width of jaws12.5 mm
Show UNSPSC/ECL@SS
£ 42.67 excl. VAT
/ Each
£ 51.20 incl. VAT
  • Usually arrives within 14 working days