EXTECH RHT30 USB HUMIDITY/TEMPERATURE DATALOGGER


USB Humidity/Temperature Datalogger

References
extech:RHT30
rubix:2584707
brand logo
brand logo
Technical specifications
TypeUSB Humidity/Temperature Data Logger
See all Specifications

Product details : EXTECH RHT30 USB HUMIDITY/TEMPERATURE DATALOGGER


The RTH30 is a USB Humidity and Temperature Datalogger. Easy-to-use datalogger records Humidity and Temperature with date/time stamp. The datalogger is designed with a rugged housing and a standard USB connector where stored readings (up to 48,000 data) are conveniently transferred to a PC in PDF or Excel® spreadsheet format when plugged in. Additional features include an 8-location logger bookmark, 6-language options, programmable sampling interval, adjustable alarm, and password-protected security log-in. Large LCD optimizes viewing and the smart LED provides color-coded humidity, and temperature reading status. Includes (2) CR2032 batteries, USB cover (can be used as a stand), wall mounting screw, and built-in hanger.

Technical specifications


Attributes
TypeUSB Humidity/Temperature Data Logger
Length110 mm
Show UNSPSC/ECL@SS
£ 94.63 excl. VAT
/ Each
£ 113.56 incl. VAT
  • Usually arrives within 14 working days