FLIR TG165 SPOT THERMAL CAMERA 80X60 RES 9HZ


Flir Spot Thermal Camera

References
flir:TG165
rubix:2576863
brand logo
brand logo
Technical specifications
Infrared resolution80x60Pixels
Min. temperature-10 °C
Max. temperature45 °C

Product details : FLIR TG165 SPOT THERMAL CAMERA 80X60 RES 9HZ


The FLIR TG165 Spot Thermal Camera bridges the gap between single spot infrared thermometers and FLIR's legendary thermal cameras. Equipped with FLIR's exclusive Lepton® micro thermal sensor, the TG165 lets you see the heat so you know where to reliably measure it. Easily find unseen hot and cold spots for instant troubleshooting, and store images and data to show customers and include in reports.

Strengths

Built-in digital camera instantly shows what's hot
Dual diverging lasers help to pinpoint target area
24:1 spot size ratio for safer distance measuring
Four pre-set emissivity levels from 0.1 to 0.99 with custom adjustment
Automatically identifies hottest and coldest spots within field of view
Intuitive to operate with no special training required
Easily save images and data for documentation
Quickly download images over USB or from removable micro SD card
True pocket size portability
Built to withstand a 2m drop
Includes USB cable, international charger, 8Gb micro SD card, and lanyard

Applications

Record heat patterns
Measure surface temperature

Technical specifications


Attributes
Infrared resolution80x60Pixels
Min. temperature-10 °C
Max. temperature45 °C
Show UNSPSC/ECL@SS
£ 405.40 excl. VAT
/ Each
£ 486.48 incl. VAT
  • Usually arrives within 14 working days