STANLEY 00-77-030 MOISTURE METER
Moisture detector for building material and wood
See technical informationReferences
Stanley:0-77-030
Rubix:2002863
EAN:3253560770303




Product details : STANLEY 00-77-030 MOISTURE METER
DescriptionDouble measuring scale; building materials scale and wood scale. Illuminated LCD display with bar graph. Can be used on wood, conventional building materials, brick, plaster, concrete and cement slabs. Replaceable electrode pins. Auto shut-off, unit will automatically turn off after 3 minutes of disuse. Holster included. Measuring range in wood: 6% to 44% (Accuracy +/- 2%); in building materials: 0.2% to 2. 00% (Accuracy +/- 0.1%)Accessories: Carrying case with belt loopAutomatic shut-off in 3 secondsLED illuminationLCD display indicating moisture level in a bar graphLCD with dual measurement scalesMeasures moisture in building materials from 0.2 % to 2, 0 %Measures wood moisture from 6 % to 44 %Measures ambient temperatureOperating temperature 0 - 37 °CProvides moisture readings in wood and masonry (mortar / concrete / plaster)Two sensing pins (8 mm long) to locate on the material being tested.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x128x243 mm |
|---|---|
| Package weight | 1900 g |
| Relative humidity range | 44 % |
Show UNSPSC/ECL@SS
£ 76.37 excl. VAT
/ Each
£ 91.64 incl. VAT
- Delivery usually within ( 7 ) days