Combined thermometer and hygrometer testo
Admissible error | 0.4 °C |
---|---|
Relative humidity range | 100 % |
Min. temperature | -20 °C |
Admissible error | 0.4 °C |
---|---|
Relative humidity range | 100 % |
Min. temperature | -20 °C |
Max. temperature | 55 °C |
Usually arrives within 14 working days