KNIPEX 9532340SR CABLE CUTTERS FOR ACSR CABLE 340MM


Cable cutter Knipex

References
knipex:95 32 340 SR
rubix:388A4005
ean:4003773081241
brand logo
brand logo
Technical specifications
Cutting capacity32 mm
Length340 mm
See all Specifications

Product details : KNIPEX 9532340SR CABLE CUTTERS FOR ACSR CABLE 340MM


Handy. Compact. Sturdy.. Extremely robust design.. Cuts through aluminium conductor cable with steel core up to a diameter of 32 mm in one or two-handed operation. Cutters with precision cut and induction hardened cutting edge. Two-stage ratchet drive for easy cutting. Less physical effort due to very high transmission ratio. Fixed handle with support area for putting down the pliers when cutting. Locking mechanism for transporting with safely closed handles. Special high grade tool steel, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)340x135x30 mm
Logistic Weight1300 g
Cutting capacity32 mm
Length340 mm
Show UNSPSC/ECL@SS
£ 439.20 excl. VAT
/ Each
£ 527.04 incl. VAT
  • Usually arrives within 14 working days