CUTLINE 891941 VERNIER CALIPER 0-200MM/0,02MM
Gauge slide foot GISS Cutline 891941
See technical informationSee documentsReferences
GISS Cutline:891941
Rubix:246A2563
EAN:3660338445583


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
Documents
Product details : CUTLINE 891941 VERNIER CALIPER 0-200MM/0,02MM
Norms: DIN 862
VERNIER CALIPER 0-200MM/0,02MM
Strengths
Satin chrome finished
Applications
Vernier Caliper
With upper locking screw
Metal thumb
Four way measurement - inside, outside, depth and step
With upper locking screw
Metal thumb
Four way measurement - inside, outside, depth and step
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Resolution | 0.02 mm |
| Length | 200 mm |
| Length of noses | 50 mm |
| Weight | 322 g |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
- Usually arrives within 14 working days