References
Roebuck:7875641
Rubix:7875641
Product details : ROEBUCK DIGITAL CALIPER 300MM
Large LCD no rack or pinion no thumb roller, 4 way measurement, Metric/Inch, Zero any position, hold function and Data Output.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
Show UNSPSC/ECL@SS
£ 164.10 excl. VAT
/ Each
£ 196.92 incl. VAT
- In stock: Next day delivery

