MOOREWRI MW153-80DDL CARBON FIBRE CALIPER 0-1500MM IP65


Carbon Fibre Caliper

References
moore & wright:MW153-80DDL
rubix:301A9634
manufacturer :MW153-80DDL
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum1500 mm

Product details : MOOREWRI MW153-80DDL CARBON FIBRE CALIPER 0-1500MM IP65


The Moore & Wright Carbon Fibre Caliper is the ultimate tool for precision measurement of large dimensions of up to 1.5 meters. Crafted from lightweight reinforced carbon fibre, this caliper ensures easy handling without compromising durability.

Its waterproof design, rated IP65, makes it ideal for use in the presence of coolant or cutting oil, enhancing reliability in industrial settings.

Equipped with an advanced inductive measuring system, this caliper delivers measurements with a resolution of 0.01 mm (0.0005 inch) with a remarkable response time of 3.2 m/s.

Powered by a long-lasting CR2032 lithium battery, the Moore & Wright Carbon Fibre Caliper is a must-have for professionals seeking accuracy and efficiency in their measurement tasks.

Strengths

  • Reinforced carbon fibre for reduced weight and ease of use
  • Extended length caliper options for the measurement of large objects up to 1.5 meters
  • Large backlit colour LCD display
  • Selectable as metric or imperial display, both scales etched on beam
  • Absolute and incremental functions with measurement hold
  • Configurable offset, with option to switch between absolute value or offset value
  • Locking screw to hold position and prevent movement
  • Self power off when unused for some time
  • IP65 ingress protection
  • 3V lithium battery CR2032, estimated battery life > 1 year
  • Supplied in a protective metal case with foam padding

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum1500 mm
Show UNSPSC/ECL@SS
£ 1,633.33 excl. VAT
/ Each
£ 1,960.00 incl. VAT
  • Usually arrives within 14 working days