Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
ROEBUCK CARBON FIBRE CALIPER 150MM
ROEBUCK CARBON FIBRE CALIPER 150MM
Carbon Fibre Digital Caliper
References
roebuck:
7875646
rubix:
7875646
Product details
Technical specifications
Product details : ROEBUCK CARBON FIBRE CALIPER 150MM
Virtually indestructible large 9mm digits 3 way measurement, Metric/Inch , zero any position.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.63
excl. VAT
/
Each
£
25.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MOOREWRI MW153-75DDL CARBON FIBRE CALIPER 0-1000MM IP65
MITUTOYO 552-305-10 DIGITAL ABS CARBON FIBRE CALIPER
MITUTOYO 500-708-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-162-30 DIGITAL ABS AOS CALIPER
STAHLWILLE 12900N VERNIER CALIPER 150MM/6 1-20MM 77371001
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 8 INCH / 200MM
MITUTOYO 500-733-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM DIGITAL CALIPER 1320
MITUTOYO 550-223-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
MITUTOYO 530-322 VERNIER CALIPERCARBIDE JAW OUTS.
MITUTOYO 500-173-30 DIGITAL ABS AOS CALIPER
MITUTOYO 500-181-30 DIGITAL ABS AOS CALIPER
ROEBUCK 51-100-012 VERNIER CALIPER 12IN
CUTLINE 891941 VERNIER CALIPER 0-200MM/0,02MM