Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
FACOM CALIPER 805.M
FACOM CALIPER 805.M
Measoring Tool
References
facom:
805.M
rubix:
1235438
ean:
3148512042501
Product details
Technical specifications
Product details : FACOM CALIPER 805.M
Technical specifications
Attributes
Logistic Weight
558
g
Packaged dimensions (D x W x H)
340
x
142
x
30
mm
Package weight
558
g
Length
290
mm
Length of noses
60
mm
Weight
423
g
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.27
excl. VAT
/
Each
£
231.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891961 DIGITAL INSIDE GROOVE CALIPER 0-200MM
MITUTOYO 500-173 DIGITAL ABS CALIPER
MITUTOYO 536-221 VERNIER SCRIBING CALIPER CARB. JAWS
MITUTOYO 500-205-30 DIGITAL ABS AOS CALIPER
MITUTOYO 530-122 150MM VERNIER CALIPER
CUTLINE 891946 DIGITAL CALIPER IP67 0-150MM
ROEBUCK 030716 DIVIDER SPRING PATT PD15 6 INCH / 150MM
ROEBUCK 49-900-600N DIGITAL CALIPER 0-600MM/24 INCH
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 8 INCH / 200MM
MITUTOYO 500-703-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 530-118 VERNIER CALIPER
MITUTOYO 532-120 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 530-109 VERNIER CALIPER
MITUTOYO 900173 CARBIDE TIPPED SCRIBER
ROEBUCK CARBON FIBRE CALIPER 150MM